Motion
GG306-NP04-04

Danfoss Adapters
GG306-NP04-04

90° Elbow - 1/4 in Male JIC 37° Flare x 1/4 in Male British Standard Pipe Parallel, Steel
MI ITEM #08410488
MFR #GG306-NP04-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
GG306-NP04-04

90° Elbow - 1/4 in Male JIC 37° Flare x 1/4 in Male British Standard Pipe Parallel, Steel
MI ITEM #08410488
MFR #GG306-NP04-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 1 Size Type
    1/4 JIC 37°, 1/4 BSPP
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPP to JIC 37° Flare, JIC 37° Flare to BSPP
  • Description Keyword
    1/4 in Male JIC 37° Flare x 1/4 in Male British Standard Pipe Parallel
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male British Standard Pipe Parallel
  • End 2 Thread
    (BSPP) 1/4–19
  • Material
    Steel

Overview

Mfr description
GG306-NP04-04
  • Replacement o-rings sold separately
  • Eaton, Weatherhead, BSP, connector
  • Clear zinc trivalent chromate plating
  • Provides an adapter to convert BSP ports to 37° allowing the use of standard connectors
  • Fair vibration resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text