Motion
GG110-NP12-12

Danfoss Adapters
GG110-NP12-12

Straight Adapter - 3/4 in Male JIC 37° Flare x 3/4 in Male British Standard Pipe Taper, Steel
MI ITEM #08410493
MFR #GG110-NP12-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
GG110-NP12-12

Straight Adapter - 3/4 in Male JIC 37° Flare x 3/4 in Male British Standard Pipe Taper, Steel
MI ITEM #08410493
MFR #GG110-NP12-12

Mfr description
GG110-NP12-12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 1 Size Type
    3/4 JIC 37°, 3/4 BSPT
  • End 2 Size
    3/4 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPT to JIC 37° Flare, JIC 37° Flare to BSPT
  • Description Keyword
    3/4 in Male JIC 37° Flare x 3/4 in Male British Standard Pipe Taper
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 1-1/16–12
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Thread
    (BSPT) 3/4–14
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)