Motion
GG110-NP06-04

Danfoss Adapters
GG110-NP06-04

Straight Adapter - 3/8 in Male JIC 37° Flare x 1/4 in Male British Standard Pipe Taper, Steel
MI ITEM #08410497
MFR #GG110-NP06-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
GG110-NP06-04

Straight Adapter - 3/8 in Male JIC 37° Flare x 1/4 in Male British Standard Pipe Taper, Steel
MI ITEM #08410497
MFR #GG110-NP06-04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°, 1/4 BSPT
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    BSPT to JIC 37° Flare, JIC 37° Flare to BSPT
  • Description Keyword
    3/8 in Male JIC 37° Flare x 1/4 in Male British Standard Pipe Taper
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Thread
    (BSPT) 1/4–19
  • Material
    Steel

Overview

Mfr description
GG110-NP06-04

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text