Overview
Mfr description
GG108-NP12-27
Specifications
- Adapter TypeStraight Adapter
- Both Ends Gender TypeMale to Male
- End 1 StyleMale JIC 37° Flare
- Both Ends Style/TypeMetric to JIC 37° Flare, JIC 37° Flare to Metric
- End 1 Size3/4 in
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleMale Metric w/ O-Ring
- End 2 Size27 mm
- End 1 Size Type3/4 JIC 37°, M18 w/O-Ring
- End 2 Size Type3/4 JIC 37°, M18 w/O-Ring
- MaterialSteel
- Description Keyword3/4 in Male JIC 37° Flare x 27 mm Male Metric w/ O-Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data