Motion
GG108-NP04-12

Danfoss Adapters
GG108-NP04-12

USA Sealing Straight Adapter - 12 mm Male Metric Straight Thread x 1/4 in Male JIC 37° Flare, Steel
Mi Item #08410506
MFR #GG108-NP04-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
GG108-NP04-12

USA Sealing Straight Adapter - 12 mm Male Metric Straight Thread x 1/4 in Male JIC 37° Flare, Steel
Mi Item #08410506
MFR #GG108-NP04-12

Mfr description
GG108-NP04-12
  • Provides an adapter to convert a metric hose assembly to JIC 37⁰ allowing the use of standard hose and end fittings
  • Sold individually
  • Zinc plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    12 mm
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male JIC 37° Flare
  • Description Keyword
    12 mm Male Metric Straight Thread x 1/4 in Male JIC 37° Flare
  • End 1 Style
    Male Metric Straight Thread
  • End 1 Thread
    M12 x 1.5
  • End 2 Style
    Male JIC 37° Flare
  • End 2 Thread
    (SAE) 7/16–20
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)