Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
GG310-NP06-06

90° Elbow - 3/8 in Male JIC 37° Flare x 3/8 in Male British Standard Pipe Taper, Steel
MI ITEM #08410516
MFR #GG310-NP06-06

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GG310-NP06-06

Specifications

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • End 1 Style
    Male JIC 37° Flare
  • Both Ends Style/Type
    BSPT to JIC 37° Flare, JIC 37° Flare to BSPT
  • End 1 Size
    3/8 in
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male British Standard Pipe Taper
  • End 2 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°, 3/8 BSPT
  • End 2 Thread
    (BSPT) 3/8–19
  • Material
    Steel
  • Description Keyword
    3/8 in Male JIC 37° Flare x 3/8 in Male British Standard Pipe Taper

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text