Specifications
Dimensions
- End 1 Size5/8 in
- End 1 Size Type5/8 JIC 37°, M18 w/O-Ring
- End 2 Size22 mm
- End 2 Size Type5/8 JIC 37°, M18 w/O-Ring
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeMetric to JIC 37° Flare, JIC 37° Flare to Metric
- Description Keyword5/8 in Male JIC 37° Flare x 22 mm Male Metric w/ O-Ring
- End 1 StyleMale JIC 37° Flare
- End 1 Thread(SAE) 7/8–14
- End 2 StyleMale Metric w/ O-Ring
- MaterialSteel
Overview
Mfr description
GG308-NP10-22