Specifications
Dimensions
- End 1 Size3/4 in
- End 1 Size Type3/4 JIC 37°, M18 w/O-Ring
- End 2 Size22 mm
- End 2 Size Type3/4 JIC 37°, M18 w/O-Ring
Details
- Adapter Type90° Elbow
- Both Ends Gender TypeMale to Male
- Both Ends Style/TypeMetric to JIC 37° Flare, JIC 37° Flare to Metric
- Description Keyword3/4 in Male JIC 37° Flare x 22 mm Male Metric w/ O-Ring
- End 1 StyleMale JIC 37° Flare
- End 1 Thread(SAE) 1-1/16–12
- End 2 StyleMale Metric w/ O-Ring
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)