Motion
GG308-NP06-14

Danfoss Adapters
GG308-NP06-14

90° Elbow - 3/8 in Male JIC 37° Flare x 14 mm Male Metric Straight, Steel
MI ITEM #08410527
MFR #GG308-NP06-14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
GG308-NP06-14

90° Elbow - 3/8 in Male JIC 37° Flare x 14 mm Male Metric Straight, Steel
MI ITEM #08410527
MFR #GG308-NP06-14

Mfr description
GG308-NP06-14
  • Orderable with pipe sealants by adding "Z" at the end of the catalog number
  • Fair resistance to vibration
  • Zinc plated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 1 Size Type
    3/8 JIC 37°, M14
  • End 2 Size
    14 mm

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    Metric to JIC 37° Flare, JIC 37° Flare to Metric
  • Description Keyword
    3/8 in Male JIC 37° Flare x 14 mm Male Metric Straight
  • End 1 Style
    Male JIC 37° Flare
  • End 1 Thread
    (SAE) 9/16–18
  • End 2 Style
    Male Metric Straight
  • End 2 Thread
    M14 x 1.5
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)