Overview
Mfr description
GG308-NP08-22
- Fair resistance to vibration
- Broad selection of styles and sizes
- Provides an adapter to convert a metric hose assembly to JIC 37⁰ allowing the use of standard hose and end fittings
- -40 - 250 F temperature range
- Orderable with pipe sealants by adding "Z" at the end of the catalog number
- Zinc plated.
Specifications
- Adapter Type90° Elbow
- Both Ends Gender TypeMale to Male
- End 1 StyleMale JIC 37° Flare
- Both Ends Style/TypeMetric to JIC 37° Flare, JIC 37° Flare to Metric
- End 1 Size1/2 in
- End 1 Thread(SAE) 3/4–16
- End 2 StyleMale Metric w/ O-Ring
- End 2 Size22 mm
- End 1 Size Type1/2 JIC 37°, M22 w O-Ring
- End 2 ThreadM22 x 1.5
- End 2 Size Type1/2 JIC 37°, M22 w O-Ring
- Description Keyword1/2 in Male JIC 37° Flare x 22 mm Male Metric w/ O-Ring
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data