Motion
FF4186-0804-1S

Danfoss Adapters
FF4186-0804-1S

Straight Adapter - 1/4 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
Mi Item #08410533
MFR #FF4186-0804-1S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Danfoss Adapters
FF4186-0804-1S

Straight Adapter - 1/4 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
Mi Item #08410533
MFR #FF4186-0804-1S

Mfr description
FF4186-0804-1S
  • Meets SAE Specifications
  • Broad selection of styles and sizes
  • Compact size
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/4 NPTF
  • End 2 Size
    1/4 in
  • End 2 Size Type
    1/2 NPTF
  • Inside Diameter
    0.375 in

Details

  • Adapter Type
    Straight Adapter - Bulkhead
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to NPTF
  • Description Keyword
    1/4 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/4–18
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/2–14
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)