Overview
Mfr description
FF4186-0804-2S
- Clear zinc plating
- Fair vibration resistance
- Compact size
- Broad selection of styles and sizes
- Dry seal pipe threads
- Meets SAE Specifications
Specifications
- Adapter TypeStraight Adapter - Bulkhead
- End 1 StyleFemale Pipe Rigid
- Both Ends Gender TypeFemale to Male
- Both Ends Style/TypeNPTF to NPTF
- End 1 Size1/2 in
- End 1 Thread(NPTF) 1/4–18
- End 2 StyleMale Pipe Rigid
- End 2 Size1/4 in
- End 1 Size Type1/4 NPTF
- End 2 Thread(NPTF) 1/2–14
- End 2 Size Type1/2 NPTF
- MaterialSteel
- Description Keyword1/4 in Female Pipe Rigid x 1/2 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data