Motion
UCX11-35

SHUSTER CORP
UCX11-35

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 4.4375 in OD, Medium Duty, Set Screw Locking
Mi Item #08410603
MFR #UCX11-35
Price$149.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UCX11-35

Ball Insert Bearing - Straight Bore, 2-3/16 in Bore Diam., 4.4375 in OD, Medium Duty, Set Screw Locking
Mi Item #08410603
MFR #UCX11-35

Mfr description
UCX11-35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.86/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Inner Ring Width  
    2.5625 in
  • Outer Ring Width  
    1.0625 in
  • Outside Diameter  
    4.4375 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    10720 lbf
  • Radial Static Load Capacity
    7515 lbf
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)