Motion
UCX12-39

SHUSTER CORP
UCX12-39

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 4.7188 in OD, Medium Duty, Set Screw Locking
MI ITEM #08410604
MFR #UCX12-39
Your Price$182.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UCX12-39

Ball Insert Bearing - Straight Bore, 2-7/16 in Bore Diam., 4.7188 in OD, Medium Duty, Set Screw Locking
MI ITEM #08410604
MFR #UCX12-39

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$182.79/each(List $336.33)

Overview

Mfr description
UCX12-39

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    12860 lbf
  • Radial Static Load Capacity
    8990 lbf
  • Bearing Material
    52100 Bearing Steel
  • Seal Type
    Contact with Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text