Motion
UCX15-47

SHUSTER CORP
UCX15-47

Ball Insert Bearing - Straight Bore, 2-15/16 in Bore Diam., 5.1250 in OD, Medium Duty, Set Screw Locking
Mi Item #08410605
MFR #UCX15-47
Price$315.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UCX15-47

Ball Insert Bearing - Straight Bore, 2-15/16 in Bore Diam., 5.1250 in OD, Medium Duty, Set Screw Locking
Mi Item #08410605
MFR #UCX15-47

Mfr description
UCX15-47
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$315.16/each

Specifications

Dimensions

  • Bore Diameter  
    2-15/16 in
  • Inner Ring Width  
    3.2500 in
  • Outer Ring Width  
    1.2969 in
  • Outside Diameter  
    5.1250 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    16325 lbf
  • Radial Static Load Capacity
    11990 lbf
  • Seal Type
    Contact with Flinger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)