Motion
UCX17-55

SHUSTER CORP
UCX17-55

Ball Insert Bearing - Straight Bore, 3-7/16 in Bore Diam., 6.3125 in OD, Medium Duty, Set Screw Locking
MI ITEM #08410606
MFR #UCX17-55
Price$414.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
UCX17-55

Ball Insert Bearing - Straight Bore, 3-7/16 in Bore Diam., 6.3125 in OD, Medium Duty, Set Screw Locking
MI ITEM #08410606
MFR #UCX17-55

Mfr description
UCX17-55
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$414.17/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Inner Ring Width  
    3.7813 in
  • Outer Ring Width  
    1.4532 in
  • Outside Diameter  
    6.3125 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    21454 lbf
  • Radial Static Load Capacity
    16330 lbf
  • Seal Type
    Contact with Flinger

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)