Motion
SUC205-16L3

SHUSTER CORP
SUC205-16L3

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, Medium Duty, Set Screw Locking
Mi Item #08410607
MFR #SUC205-16L3
Price$139.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SUC205-16L3

Ball Insert Bearing - Straight Bore, 1 in Bore Diam., 2.0472 in OD, Medium Duty, Set Screw Locking
Mi Item #08410607
MFR #SUC205-16L3

Mfr description
SUC205-16L3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$139.39/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Inner Ring Width  
    1.3425 in
  • Outer Ring Width  
    0.6693 in
  • Outside Diameter  
    2.0472 in

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    2675 lbf
  • Radial Static Load Capacity
    1685 lbf
  • Seal Type
    Triple Lip Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)