Motion
TY120SWHXL0025VP
Coverall - Front Zipper with Storm Flap Closure
MI ITEM #08410612
MFR #TY120SWHXL0025VP
Price$10.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper with Storm Flap Closure
MI ITEM #08410612
MFR #TY120SWHXL0025VP

Mfr description
TY120SWHXL0025VP TYVEK SUIT VENDING PKG
  • Breathable
  • Disposable
  • Elastic Waist
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.67/each

Specifications

Dimensions

  • Chest Size
    42-3/4 to 46-1/4 in, 108.6 to 117.5 cm
  • Height
    5 ft 8 in - 6 ft 2 in
  • Length
    2 ft 6 in
  • Material Thickness
    5.9 mil
  • Material Weight
    1.2
  • Waist Size
    42 in
  • Width
    2 ft 4 in

Details

  • Additional Details
    Collar, Elastic waist, Storm flap, Pin lock slider zipper pull, Comfort fit design, Reinforcement in high stress areas, Longer zipper
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    16 CFR 1610 Class 1, EN 1149-1
  • Closure Type
    Front Zipper with Storm Flap
  • Color
    White
  • Cuff Style
    Open
  • Description
    DuPont Tyvek 400 Coverall
  • Fabric Type
    Tyvek
  • Features
    Storm Flap, Breathable, Comfort Fit Design, Disposable, Elastic Waist, Serged Seams
  • Front Closure
    Zipper with Storm Flap
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Maintenance, Remediation, Spray painting, General clean-up, Lead abatement, Asbestos abatement
  • Includes
    Collar, Elastic waist, Storm flap, Pin lock slider zipper pull
  • Material
    Tyvek
  • Pant Cuff
    Open Hem
  • Product Line
    Tyvek 400
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)