Motion
TY120SWH3X0025VP
Coverall - Front Zipper Closure
MI ITEM #08410614
MFR #TY120SWH3X0025VP
Price$12.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coverall - Front Zipper Closure
MI ITEM #08410614
MFR #TY120SWH3X0025VP

Mfr description
TY120SWH3X0025VP TYVEK SUIT VENDING PKG
  • Disposable
  • Breathable
  • Storm Flap
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.50/each

Specifications

Dimensions

  • Chest Size
    49-1/4 to 52-3/4 in, 125.1 to 134 cm
  • Height
    6 ft 2 in - 6 ft 4 in
  • Length
    2 ft 8 in
  • Material Thickness
    5.9 mil
  • Material Weight
    1.2
  • Width
    2 ft 7-1/4 in

Details

  • Additional Details
    Elastic Waist, Storm Flap, Pin Lock Slider Zipper Pull, Comfort Fit Design, Laydown Collar
  • Ankle Closure
    Open Hem
  • Ankle Style
    Open
  • Approval Listing Regulations
    16 CFR 1610 Class 1
  • Closure Type
    Front Zipper
  • Color
    White
  • Cuff Style
    Open
  • Description
    DuPont Tyvek 400 Coverall
  • Fabric Type
    Tyvek
  • Features
    Breathable, Disposable, Elastic Waist, Serged Seams, Storm Flap
  • Front Closure
    Zipper
  • Garment Style
    Coverall
  • Garment Type
    Coverall
  • Garment Use
    Maintenance, Remediation, Spray Painting, General Clean-up, Lead Abatement, Asbestos Abatement
  • Includes
    Storm Flap
  • Material
    Tyvek
  • Pant Cuff
    Open Hem
  • Product Line
    Tyvek 400
  • Product Type
    Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • Series
    Tyvek 400
  • Type
    Coverall

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)