Motion
IR20X28X20-XL

INA (SCHAEFFLER)
IR20X28X20-XL

Inner Ring - 20 mm Bore, 28 mm OD, Bearing steel
MI ITEM #08410718
MFR #IR20X28X20-XL
Price$23.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
IR20X28X20-XL

Inner Ring - 20 mm Bore, 28 mm OD, Bearing steel
MI ITEM #08410718
MFR #IR20X28X20-XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.94/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    28 mm
  • Overall Width
    20 mm
  • Weight
    0.099 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Long Description
    The IR20X28X20-XL is a needle roller bearing inner ring with a 20 mm bore diameter, 28 mm outside diameter, 20 mm overall width, and 0.099 lbs weight, engineered for industrial needle roller bearing systems.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    IR20X28X20-XL
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    IR

Overview

Mfr description
IR20X28X20-XL INNER RING FOR NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought