Motion
CQSYB25-50DC
CQS COMPACT CYLINDER with 25 mm Bore Size
Mi Item #08410725
MFR #CQSYB25-50DC
Price$64.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CQS COMPACT CYLINDER with 25 mm Bore Size
Mi Item #08410725
MFR #CQSYB25-50DC

Mfr description
CQSYB25-50DC
  • Minimum operating pressure 0.01 to 0.03 MPa
  • The smooth operation can be maintained even at low speeds (5mm/sec)
  • Bi-directional low-friction allows smooth operation during cylinder extend and retract
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.65/each

Specifications

Dimensions

  • Bore Diameter  
    0.9840 in
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Holes
  • Compact Cylinder Type
    Metric Compact
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQS
  • Cylinder Style
    Compact
  • Cylinder Suffix
    B25-50DC
  • Made to Order
    Yes
  • Magnet
    Without Magnet
  • Mounting Type
    Through-hole/Both ends tapped (Standard)
  • Operating Pressure Range
    0.01 to 0.03 MPa, 1.45 psi to 4.35 psi
  • Options Included
    Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQS
  • Special Applications
    Low Pressure
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)