Motion
2012X1
Taper Lock Bushing - 2012 Series, 1 in Bore, Steel Material
MI ITEM #08410811
MFR #2012X1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2012 Series, 1 in Bore, Steel Material
MI ITEM #08410811
MFR #2012X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bushing Size
    2012
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    1.25 in
  • Width
    1.25 in

Details

  • Bore in String
    1 Inch Finished Bore
  • Bore Type
    Finished Bore
  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057291782
  • Material
    Steel
  • Product Types
    Bushing
  • UPC_NO
    00195057291782
  • Wrench Torque
    280 in/lb

Overview

Mfr description
2012X1 TL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought