Motion
QD38-8M-20
QD38-8M-20, Timing Pulley SH
MI ITEM #08410831
MFR #QD38-8M-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD38-8M-20, Timing Pulley SH
MI ITEM #08410831
MFR #QD38-8M-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
QD38-8M-20 PULLEY

Specifications

  • Number Of Teeth
  • Outside Diameter
    95.40 mm
  • Material
    Ductile Iron
  • Manufacturer Upc Number
    00195057723368
  • UPC_NO
    00195057723368
  • Finish
    Black Oxide
  • Tooth Style
    HTD 8mm
  • Width
    4.25 in.
  • For Belt Width
    20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text