Motion
313-CNTSELY-5X
ANSI Type R Class 3 Short Sleeve T-Shirt
Mi Item #08411369
MFR #313-CNTSELY-5X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Type R Class 3 Short Sleeve T-Shirt
Mi Item #08411369
MFR #313-CNTSELY-5X

Mfr description
313-CNTSELY-5X/18222 CL3 T-SHIRT W/LOGO
  • 100% Polyester Birdseye Mesh
  • Durable lightweight performance wicking material
  • 2" silver reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    53.34 cm
  • Size
    5XL
  • Weight
    12.7 kg

Details

  • Color
    Hi-Vis Yellow
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    616314071119
  • UPC_NO
    616314071119
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)