Motion
92718PUXL

MCR SAFETY
92718PUXL

92718PUXL CUT PRO,18GA, HPPE, GRAY PU XL
MI ITEM #08411628
MFR #92718PUXL
Price$7.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92718PUXL

92718PUXL CUT PRO,18GA, HPPE, GRAY PU XL
MI ITEM #08411628
MFR #92718PUXL

Mfr description
92718PUXL CUT PRO,18GA, HPPE, GRAY PU XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.29/each

Specifications

Dimensions

  • Length
    21 cm

Details

  • Coating
    Polyurethane
  • Cuff Type
    Knit Wrist
  • En 388 Abrasion Resistance Level
    4
  • En 388 Puncture Resistance Level
    2
  • Knit Gauge
    18
  • Latex Free
    Yes
  • Product Types
    Working Gloves
  • Series
    CutPro

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)