Motion
1080T HUB 1.875 NON-STK

FALK
1080T HUB 1.875 NON-STK

Grid Coupling Hub - 1080 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.8750 in Bore Diameter, 3-1/2 (T10) in, 3-1/2 (T20) in, 3-1/2 (T31) in, 3-1/2 (T35-Shaft Hub) in, 3-1/2 (T35-T Hub) in Length Through Bore
MI ITEM #08412013
MFR #1080T HUB 1.875 NON-STK
Price$490.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T HUB 1.875 NON-STK

Grid Coupling Hub - 1080 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.8750 in Bore Diameter, 3-1/2 (T10) in, 3-1/2 (T20) in, 3-1/2 (T31) in, 3-1/2 (T35-Shaft Hub) in, 3-1/2 (T35-T Hub) in Length Through Bore
MI ITEM #08412013
MFR #1080T HUB 1.875 NON-STK

Mfr description
0704651 1080T HUB 1.875 NON-STK
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$490.76/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Coupling Overall Length
    7.12 in
  • Coupling Size
    1080
  • Coupling Size Code
    1080
  • Distance Between Shafts
    3.09 to 8.03 (T35) in, 6.12 to 16 (T31) in
  • Hub Diameter  
    4.12 (T10) in, 4.12 (T20) in, 4.12 (T35-T-Hub) in, 4.81 (T31) in, 4.81 (T35-Shaft Hub) in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    3-1/2 (T10) in, 3-1/2 (T20) in, 3-1/2 (T31) in, 3-1/2 (T35-Shaft Hub) in, 3-1/2 (T35-T Hub) in
  • Overall Length
    1.8750 in
  • Weight
    13 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    28.8 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Max Rpm
    4750 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    18150 in
  • UPC_NO
    782934002540

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)