Motion
1020T HUB .875 BORE - NON STK

FALK
1020T HUB .875 BORE - NON STK

Grid Coupling Hub - 1020T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 0.8750 in Bore Diameter, 1.38 (T31) in, 1.38 (T35-Shaft Hub) in, 1.88 (T10) in, 1.88 (T20) in, 1.88 (T35-T Hub) in Length Through Bore
MI ITEM #08412017
MFR #1020T HUB .875 BORE - NON STK
Price$125.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020T HUB .875 BORE - NON STK

Grid Coupling Hub - 1020T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 0.8750 in Bore Diameter, 1.38 (T31) in, 1.38 (T35-Shaft Hub) in, 1.88 (T10) in, 1.88 (T20) in, 1.88 (T35-T Hub) in Length Through Bore
MI ITEM #08412017
MFR #1020T HUB .875 BORE - NON STK

Mfr description
1020T HUB .875 BORE 3/16 X 3/32 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.46/each

Specifications

Dimensions

  • Bore Diameter  
    0.8750 in
  • Coupling Overall Length
    3.88 in
  • Coupling Size Code
    1020T
  • Distance Between Shafts
    1.78 to 4.03 (T35) in, 3-1/2 to 8 (T31) in
  • Hub Barrel Outside Diameter
    1.5600 in
  • Hub Diameter  
    1.56 (T10) in, 1.56 (T20) in, 1.56 (T35-T-Hub) in, 2.06 (T31) in, 2.06 (T35-Shaft Hub) in
  • Keyway Size
    3/16 x 0.0938 in
  • Length Through Bore  
    1.38 (T31) in, 1.38 (T35-Shaft Hub) in, 1.88 (T10) in, 1.88 (T20) in, 1.88 (T35-T Hub) in
  • Outside Diameter
    3.82 (T10) in, 3.82 (T31) in, 3.82 (T35) in, 4.42 (T20) in
  • Overall Length
    3.5000 in
  • Weight
    1.0000 lb

Details

  • A/B Class
    B
  • Bore Type
    Finished w/ Keyway
  • Country of Origin
    CN
  • Coupling Component
    Hub Only
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    0.73 hp
  • Hub Bore Fit
    Clearance
  • Hub Material
    Steel
  • Hub Style
    Bored
  • Hub Type
    T-Hub
  • Material
    Steel
  • Max Rpm
    6000 rpm
  • Number Of Keyways
    1
  • Product Type
    Grid Coupling Hubs
  • Series
    T10_T20 Series Stock Hubs
  • Torque Capacity
    460 in
  • UPC_NO
    782934002007

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)