Motion
1030T GRID

FALK
1030T GRID

Grid Coupling Grid - 1030T Coupling Size Code, Alloy Steel Grid Material
Mi Item #08412023
MFR #1030T GRID
Price$176.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T GRID

Grid Coupling Grid - 1030T Coupling Size Code, Alloy Steel Grid Material
Mi Item #08412023
MFR #1030T GRID

Mfr description
1030T GRID
  • Product cycle testing conducted in a controlled environment confirms the Falk grid performance is superior to other leading brands, even when the Falk grid was tested on non-Falk hubs (see Rexnord white papers for more detail); Can be used on non-Falk hubs. Substitute for ABB Dodge Grid-Lign 006276, Martin Blue-Flex 1030M-GRID, Regal Kop-Flex Kop-Grid 1964691, Altra TB Wood's G-Flex 1030G, Timken Lovejoy 69790405245; Five-year warranty. We're so confident in the performance of Falk Steelflex Couplings that they are warranted for 5 years when lubricated with Falk LTG Grease and used with Falk brand hubs. Most competitors only offer a 12- or 18-month warranty; When lubricated with Falk Long Term Grease (LTG), a Falk Steelflex Coupling does not require re-lubrication for five years; For use in horizontally-split or vertically-split grid couplings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.30/each

Specifications

Dimensions

  • Coupling Size Code
    1030T
  • Weight Of Grease Required
    0.09 lb

Details

  • A/B Class
    A
  • Coupling Style
    T
  • Coupling Type
    Grid
  • Grease Included
    Yes
  • Grid Material
    Alloy Steel
  • Manufacturer Upc Number
    782934006029
  • Product Type
    Grid Coupling Grids
  • Quantity Of Grid Segments
    1
  • Series
    T10_T20 Series Grids
  • UPC_NO
    782934006029
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)