Motion
1030T HUB .750 NON-STK 3/16 X 3/32 KW

FALK
1030T HUB .750 NON-STK 3/16 X 3/32 KW

Grid Coupling Hub - 1030T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 0.7500 in Bore Diameter, 1.62 (T31) in, 1.62 (T35-Shaft Hub) in, 1.88 (T10) in, 1.88 (T20) in, 1.88 (T35-T Hub) in Length Through Bore
MI ITEM #08412024
MFR #1030T HUB .750 NON-STK 3/16 X 3/32 KW
Your Price$123.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T HUB .750 NON-STK 3/16 X 3/32 KW

Grid Coupling Hub - 1030T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 0.7500 in Bore Diameter, 1.62 (T31) in, 1.62 (T35-Shaft Hub) in, 1.88 (T10) in, 1.88 (T20) in, 1.88 (T35-T Hub) in Length Through Bore
MI ITEM #08412024
MFR #1030T HUB .750 NON-STK 3/16 X 3/32 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$123.85/each(List $160.79)

Overview

Mfr description
1030T HUB .750 NON-STK 3/16 X 3/32 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
  • This precision technology was originally used in the production of sophisticated aircraft components

Specifications

  • Coupling Size Code
    1030T
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    1320 in
  • Max Rpm
    6000 rpm
  • Hub Material
    Steel
  • Coupling Overall Length
    3.88 in
  • Distance Between Shafts
    1.78 to 4.28 (T35) in, 3-1/2 to 8-1/2 (T31) in
  • Horsepower @ 100 RPM
    2.09 hp
  • Keyway Size
    0.0938 x 3/16 in
  • Coupling Type
    Grid
  • UPC_NO
    782934002045
  • Weight
    2 lbs
  • Coupling Size
    1030
  • Outside Diameter
    1.9375 in
  • Overall Length
    3.5000 in
  • Series
    T10, T20
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text