Motion
1030T HUB .9375 NON-STK

FALK
1030T HUB .9375 NON-STK

Grid Coupling Hub - 1030 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 0.9375 in Bore Diameter, 1.62 (T31) in, 1.62 (T35-Shaft Hub) in, 1.88 (T10) in, 1.88 (T20) in, 1.88 (T35-T Hub) in Length Through Bore
Mi Item #08412026
MFR #1030T HUB .9375 NON-STK
Price$165.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T HUB .9375 NON-STK

Grid Coupling Hub - 1030 Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 0.9375 in Bore Diameter, 1.62 (T31) in, 1.62 (T35-Shaft Hub) in, 1.88 (T10) in, 1.88 (T20) in, 1.88 (T35-T Hub) in Length Through Bore
Mi Item #08412026
MFR #1030T HUB .9375 NON-STK

Mfr description
1030T HUB .9375 NON-STK 1/4 X 1/8 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.74/each

Specifications

Dimensions

  • Bore Diameter  
    0.9375 in
  • Bore Length
    1.8800 in
  • Coupling Overall Length
    3.88 in
  • Coupling Size Code
    1030
  • Distance Between Shafts
    1.78 to 4.28 (T35) in, 3-1/2 to 8-1/2 (T31) in
  • Hub Diameter  
    1.94 (T10) in, 1.94 (T20) in, 1.94 (T35-T-Hub) in, 2.34 (T31) in, 2.34 (T35-Shaft Hub) in
  • Keyway Size
    1/4 x 1/8 in
  • Length Through Bore  
    1.62 (T31) in, 1.62 (T35-Shaft Hub) in, 1.88 (T10) in, 1.88 (T20) in, 1.88 (T35-T Hub) in
  • Outside Diameter
    4.16 (T10) in, 4.16 (T31) in, 4.16 (T35) in, 4.8 (T20) in
  • Overall Length
    3.5000 in
  • Weight
    1.00 lbs

Details

  • Bore Fit
    Clearance
  • Bore Type
    Finished w/ Keyway
  • Coupling Component
    Hub Only
  • Horsepower @ 100 RPM
    2.09 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Max Rpm
    6000 rpm
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    1320 in
  • UPC_NO
    782934002694
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)