Motion
1030T10 COVER

FALK
1030T10 COVER

Grid Coupling Cover - 1030 Coupling Size Code, Horizontal Split, 2.6900 in Cover Overall Length
Mi Item #08412032
MFR #1030T10 COVER
Price$76.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030T10 COVER

Grid Coupling Cover - 1030 Coupling Size Code, Horizontal Split, 2.6900 in Cover Overall Length
Mi Item #08412032
MFR #1030T10 COVER

Mfr description
1030T10 COVER
  • Type T10
  • Close coupled horizontal split cover
  • Double flexing, close-coupled design for use in four-bearing systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$76.05/each

Specifications

Dimensions

  • Coupling Size Code
    1030
  • Cover Outside Diameter
    4.16 in
  • Cover Overall Length  
    2.6900 in
  • Overall Length
    3.8800 in

Details

  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Max Rpm
    4500 rpm
  • Product Type
    Grid Coupling Covers
  • UPC_NO
    782934006272
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)