Motion
1050T HUB .8750 NON-STK 3/16 X 3/32 KW

FALK
1050T HUB .8750 NON-STK 3/16 X 3/32 KW

Grid Coupling Hub - 1050T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 0.8750 in Bore Diameter, 2.38 (T10) in, 2.38 (T20) in, 2.38 (T31) in, 2.38 (T35-Shaft Hub) in, 2.38 (T35-T Hub) in Length Through Bore
MI ITEM #08412049
MFR #1050T HUB .8750 NON-STK 3/16 X 3/32 KW
Your Price$217.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T HUB .8750 NON-STK 3/16 X 3/32 KW

Grid Coupling Hub - 1050T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 0.8750 in Bore Diameter, 2.38 (T10) in, 2.38 (T20) in, 2.38 (T31) in, 2.38 (T35-Shaft Hub) in, 2.38 (T35-T Hub) in Length Through Bore
MI ITEM #08412049
MFR #1050T HUB .8750 NON-STK 3/16 X 3/32 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$217.76/each(List $250.43)

Overview

Mfr description
1050T HUB .8750 NON-STK 3/16 X 3/32 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
  • This precision technology was originally used in the production of sophisticated aircraft components

Specifications

  • Coupling Size Code
    1050T
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    3850 in
  • Max Rpm
    6000 rpm
  • Hub Material
    Steel
  • Coupling Overall Length
    4.88 in
  • Distance Between Shafts
    2.22 to 4.28 (T35) in, 4.37 to 8-1/2 (T31) in
  • Horsepower @ 100 RPM
    6.11 hp
  • Keyway Size
    0.0938 x 3/16 in
  • Coupling Type
    Grid
  • UPC_NO
    782934002199
  • Weight
    3.92 lbs
  • Coupling Size
    1050
  • Overall Length
    4.0000 in
  • Series
    T10, T20
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text