Motion
1050T HUB TL 1215

FALK
1050T HUB TL 1215

Grid Coupling Hub - 1050T Coupling Size Code, Steel Hub Material, Taper Lock Bushed Bore, 2.38 in Length Through Bore
Mi Item #08412059
MFR #1050T HUB TL 1215
Price$429.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T HUB TL 1215

Grid Coupling Hub - 1050T Coupling Size Code, Steel Hub Material, Taper Lock Bushed Bore, 2.38 in Length Through Bore
Mi Item #08412059
MFR #1050T HUB TL 1215

Mfr description
1050T HUB TL 1215
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$429.98/each

Specifications

Dimensions

  • Bushing Size
    1215
  • Coupling Size
    1050
  • Coupling Size Code
    1050T
  • Hub Diameter  
    2.62 in
  • Length Through Bore  
    2.38 in
  • Weight
    2.20 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    6.11 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Manufacturer Upc Number
    782934000034
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • Torque Capacity
    3850 in
  • UPC_NO
    782934000034
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)