Motion
1050T10 COVER

FALK
1050T10 COVER

Grid Coupling Cover - 1050T Coupling Size Code, Horizontal Split, 6.7 in Cover Overall Length
Mi Item #08412060
MFR #1050T10 COVER
Price$95.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T10 COVER

Grid Coupling Cover - 1050T Coupling Size Code, Horizontal Split, 6.7 in Cover Overall Length
Mi Item #08412060
MFR #1050T10 COVER

Mfr description
1050T10 COVER
  • Can be used on non-Falk hubs. Substitute for ABB Dodge Grid-Lign 006253, Martin Blue-Flex 1050M10-COV, Regal Kop-Flex Kop-Grid 1965532, Altra TB Wood's G-Flex 1050T10CK, Timken Lovejoy 69790405276; Five-year warranty. We're so confident in the performance of Falk Steelflex Couplings that they are warranted for 5 years when lubricated with Falk LTG Grease and used with Falk brand hubs and grids. Most competitors only offer a 12- or 18-month warranty.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.32/each

Specifications

Dimensions

  • Coupling Size Code
    1050T
  • Cover Outside Diameter
    5.32 in
  • Cover Overall Length  
    6.7 in
  • Weight
    2.385 lb

Details

  • A/B Class
    B
  • Construction Type
    Horizontally-Split
  • Coupling Type
    Grid
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Material
    Alloy Steel
  • Group & Class
    Grid Coupling Parts & Kits
  • Hardware Material
    Steel
  • Manufacturer Upc Number
    782934006326
  • Max Rpm
    4500 rpm
  • Product Type
    Grid Coupling Covers
  • Series
    T10 Series
  • UPC_NO
    782934006326
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)