Motion
1050T10 COVER-GRID ASSY

FALK
1050T10 COVER-GRID ASSY

Grid Coupling Cover & Grid Assembly - Horizontal Split, 1050T Coupling Size Code, 6.7 in Overal Length
MI ITEM #08412061
MFR #1050T10 COVER-GRID ASSY
Price$303.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1050T10 COVER-GRID ASSY

Grid Coupling Cover & Grid Assembly - Horizontal Split, 1050T Coupling Size Code, 6.7 in Overal Length
MI ITEM #08412061
MFR #1050T10 COVER-GRID ASSY

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$303.69/each

Specifications

Dimensions

  • Coupling Size Code
    1050T
  • Cover Outside Diameter
    5.32 in
  • Cover Overall Length
    6.7 in
  • Weight
    3 lb
  • Weight Of Grease Required
    0.15 lb

Details

  • A/B Class
    A
  • Construction Type
    Horizontally-Split
  • Country of Origin
    CN
  • Coupling Type
    Grid
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grease Included
    Yes
  • Grid Material
    Alloy Steel
  • Group & Class
    Grid Coupling Parts & Kits
  • Hardware Material
    Steel
  • Includes
    Seal
  • Manufacturer Upc Number
    782934006296
  • Max Rpm
    4500 rpm
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • Quantity Of Grid Segments
    1
  • Series
    T10 Series
  • UPC_NO
    782934006296

Overview

Mfr description
1050T10 COVER-GRID ASSY
  • Product cycle testing conducted in a controlled environment confirms the Falk grid performance is superior to other leading brands, even when the Falk grid was tested on non-Falk hubs (see Rexnord white papers for more detail); Can be used on non-Falk hubs. Substitute for ABB Dodge Grid-Lign 006753, Martin Blue-Flex 1050M10-SUBASY, Regal Kop-Flex Kop-Grid 1965789, Altra TB Wood's G-Flex 1050T10AK, Timken Lovejoy 69790405352; Five-year warranty. We’re so confident in the performance of Falk Steelflex Couplings that they are warranted for 5 years when lubricated with Falk LTG Grease and used with Falk brand hubs. Most competitors only offer a 12- or 18-month warranty; When lubricated with Falk Long Term Grease (LTG), a Falk Steelflex Coupling does not require re-lubrication for five years

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text