Motion
1060T HUB 1.875 BORE - NON STK

FALK
1060T HUB 1.875 BORE - NON STK

Grid Coupling Hub - 1060T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.8750 in Bore Diameter, 2.5000 in Length Through Bore
MI ITEM #08412069
MFR #1060T HUB 1.875 BORE - NON STK
Price$267.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T HUB 1.875 BORE - NON STK

Grid Coupling Hub - 1060T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.8750 in Bore Diameter, 2.5000 in Length Through Bore
MI ITEM #08412069
MFR #1060T HUB 1.875 BORE - NON STK

Mfr description
1060T HUB 1.875 BORE 1/2 X 1/4 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$267.35/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Bore Size
    1.8750 in
  • Bore Size Max
    1.8750 in
  • Bore Size Min
    1.8740 in
  • Coupling Overall Length
    5.12 in
  • Coupling Size Code
    1060T
  • Distance Between Shafts
    2.44 to 6.53 (T35) in, 4.81 to 13 (T31) in
  • Hub Barrel Outside Diameter
    3.0000 in
  • Hub Diameter  
    3 (T10) in, 3 (T20) in, 3 (T35-T-Hub) in, 4.06 (T31) in, 4.06 (T35-Shaft Hub) in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    2.5000 in
  • Outside Diameter
    5.82 (T10) in, 5.82 (T31) in, 5.82 (T35) in, 6.42 (T20) in
  • Overall Length
    5.2500 in
  • Weight
    3.9800 lb

Details

  • A/B Class
    A
  • Bore Type
    Finished w/ Keyway
  • Country of Origin
    CN
  • Coupling Component
    Hub Only
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    9.6 hp
  • Hub Bore Fit
    Clearance
  • Hub Material
    Steel
  • Hub Style
    Bored
  • Hub Type
    T-Hub
  • Material
    Steel
  • Max Rpm
    6000 rpm
  • Maximum Speed
    4350 rpm
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Product Type
    Grid Coupling Hubs
  • Series
    T10_T20 Series Stock Hubs
  • Torque Capacity
    504 ft-lbs
  • UPC_NO
    782934002359

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)