Motion
1060T20 COVER-GRID ASSY

FALK
1060T20 COVER-GRID ASSY

Grid Coupling Cover & Grid Assembly - Vertical Split, 1060T20 Coupling Size Code, 2.5000 in Overal Length
Mi Item #08412075
MFR #1060T20 COVER-GRID ASSY
Price$486.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1060T20 COVER-GRID ASSY

Grid Coupling Cover & Grid Assembly - Vertical Split, 1060T20 Coupling Size Code, 2.5000 in Overal Length
Mi Item #08412075
MFR #1060T20 COVER-GRID ASSY

Mfr description
1060T20 COVER-GRID ASSY
  • Type T20 Close coupled horizontal split cover
  • Double flexing, close-coupled design for use in four-bearing systems
  • Horizontally split cover allows for grid replacement without the movement of the connected equipment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$486.86/each

Specifications

Dimensions

  • Coupling Size Code
    1060T20
  • Cover Outside Diameter
    6.42 in
  • Cover Overall Length
    2.5000 in

Details

  • Construction Type
    Vertically-Split
  • Coupling Type
    Grid
  • Cover Material
    Steel
  • Cover Type
    Vertical Split
  • Group & Class
    Grid Coupling Parts & Kits
  • Includes
    Seal
  • Manufacturer Upc Number
    782934005923
  • Max Rpm
    6000 rpm
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • Series
    T20 Series
  • UPC_NO
    782934005923

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)