Motion
1070T HUB 1.2500 NON-STK 5/16 X 5/32 KW

FALK
1070T HUB 1.2500 NON-STK 5/16 X 5/32 KW

Grid Coupling Hub - 1070 Coupling Size Code, Finished w/ Keyway Bore, 1.2500 in Bore Diameter
MI ITEM #08412077
MFR #1070T HUB 1.2500 NON-STK 5/16 X 5/32 KW
Price$333.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T HUB 1.2500 NON-STK 5/16 X 5/32 KW

Grid Coupling Hub - 1070 Coupling Size Code, Finished w/ Keyway Bore, 1.2500 in Bore Diameter
MI ITEM #08412077
MFR #1070T HUB 1.2500 NON-STK 5/16 X 5/32 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$333.06/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Coupling Size
    1070
  • Coupling Size Code
    1070
  • Keyway Size
    5/16 x 5/32 in
  • Overall Length
    5.2500 in
  • Weight
    8 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    14 hp
  • Manufacturer Product Page
  • Manufacturer Upc Number
    782934004179
  • Product Type
    Grid Coupling Hubs
  • Torque Capacity
    8800 in
  • UPC_NO
    782934004179

Overview

Mfr description
1070T HUB 1.2500 NON-STK 5/16 X 5/32 KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text