Motion
1070T HUB 1.750 NON-STK 3/8 X 3/16 KW

FALK
1070T HUB 1.750 NON-STK 3/8 X 3/16 KW

Grid Coupling Hub - 1070T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.7500 in Bore Diameter, 3 (T10) in, 3 (T20) in, 3 (T35-T Hub) in, 3.12 (T31) in, 3.12 (T35-Shaft Hub) in Length Through Bore
MI ITEM #08412080
MFR #1070T HUB 1.750 NON-STK 3/8 X 3/16 KW
Price$365.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T HUB 1.750 NON-STK 3/8 X 3/16 KW

Grid Coupling Hub - 1070T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 1.7500 in Bore Diameter, 3 (T10) in, 3 (T20) in, 3 (T35-T Hub) in, 3.12 (T31) in, 3.12 (T35-Shaft Hub) in Length Through Bore
MI ITEM #08412080
MFR #1070T HUB 1.750 NON-STK 3/8 X 3/16 KW

Mfr description
1070T HUB 1.750 NON-STK 3/8 X 3/16 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$365.16/each

Specifications

Dimensions

  • Bore Diameter  
    1.7500 in
  • Coupling Overall Length
    6.12 in
  • Coupling Size
    1070
  • Coupling Size Code
    1070T
  • Distance Between Shafts
    2.53 to 6.53 (T35) in, 5 to 13 (T31) in
  • Hub Diameter  
    3.44 (T10) in, 3.44 (T20) in, 3.44 (T35-T-Hub) in, 4.31 (T31) in, 4.31 (T35-Shaft Hub) in
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    3 (T10) in, 3 (T20) in, 3 (T35-T Hub) in, 3.12 (T31) in, 3.12 (T35-Shaft Hub) in
  • Overall Length
    5.2500 in
  • Weight
    7 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    14 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Max Rpm
    5500 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
  • Torque Capacity
    8800 in
  • UPC_NO
    782934002441

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)