Motion
1070T HUB 2.000 NON-STK

FALK
1070T HUB 2.000 NON-STK

0704642 Falk T10_T20 Series Standard Bore Hub
MI ITEM #08412083
MFR #1070T HUB 2.000 NON-STK
Price$369.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1070T HUB 2.000 NON-STK

0704642 Falk T10_T20 Series Standard Bore Hub
MI ITEM #08412083
MFR #1070T HUB 2.000 NON-STK

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$369.05/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Bore Size
    2.0000 in
  • Bore Size Max
    2.0000 in
  • Bore Size Min
    1.9990 in
  • Coupling Overall Length
    6.12 in
  • Coupling Size Code
    1070T
  • Distance Between Shafts
    2.53 to 6.53 (T35) in, 5 to 13 (T31) in
  • Hub Barrel Outside Diameter
    3.4400 in
  • Hub Diameter  
    3.44 (T10) in, 3.44 (T20) in, 3.44 (T35-T-Hub) in, 4.31 (T31) in, 4.31 (T35-Shaft Hub) in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    3.0000 in
  • Outside Diameter
    6-1/4 (T10) in, 6-1/4 (T31) in, 6-1/4 (T35) in, 6.86 (T20) in
  • Overall Length
    5.2500 in
  • Weight
    6.3100 lb

Details

  • A/B Class
    B
  • Bore Type
    Finished w/ Keyway
  • Country of Origin
    CN
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    14 hp
  • Hub Bore Fit
    Clearance
  • Hub Material
    Steel
  • Hub Style
    Bored
  • Hub Type
    T-Hub
  • Material
    Steel
  • Max Rpm
    5500 rpm
  • Maximum Speed
    4125 rpm
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Product Type
    Grid Coupling Hubs
  • Series
    T10_T20 Series Stock Hubs
  • Torque Capacity
    733 ft-lbs
  • UPC_NO
    782934002465

Overview

Mfr description
1070T HUB 2.00 1/2 X 1/4KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
  • This precision technology was originally used in the production of sophisticated aircraft components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text