Motion
1080T HUB 2.375 BORE - non stk 5/8 key

FALK
1080T HUB 2.375 BORE - non stk 5/8 key

Grid Coupling Hub - 1080T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.3750 in Bore Diameter, 3.5000 in Length Through Bore
MI ITEM #08412097
MFR #1080T HUB 2.375 BORE - non stk 5/8 key
Price$490.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T HUB 2.375 BORE - non stk 5/8 key

Grid Coupling Hub - 1080T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.3750 in Bore Diameter, 3.5000 in Length Through Bore
MI ITEM #08412097
MFR #1080T HUB 2.375 BORE - non stk 5/8 key

Mfr description
1080T HUB 2.375 BORE 5/8 X 5/16 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$490.76/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Bore Length
    3.5000 in
  • Bore Size
    2.3750 in
  • Bore Size Max
    2.3750 in
  • Bore Size Min
    2.3740 in
  • Coupling Overall Length
    7.12 in
  • Coupling Size Code
    1080T
  • Distance Between Shafts
    3.09 to 8.03 (T35) in, 6.12 to 16 (T31) in
  • Hub Barrel Outside Diameter
    4.1200 in
  • Hub Diameter  
    4.12 (T10) in, 4.12 (T20) in, 4.12 (T35-T-Hub) in, 4.81 (T31) in, 4.81 (T35-Shaft Hub) in
  • Keyway Size
    5/8 x 5/16 in
  • Length Through Bore  
    3.5000 in
  • Outside Diameter
    7-1/2 (T10) in, 7-1/2 (T31) in, 7-1/2 (T35) in, 7.92 (T20) in
  • Overall Length
    5.5000 in
  • Weight
    11.0800 lb

Details

  • A/B Class
    A
  • Bore Fit
    Clearance
  • Bore Type
    Finished w/ Keyway
  • Country of Origin
    CN
  • Coupling Component
    Hub Only
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    28.8 hp
  • Hub Bore Fit
    Clearance
  • Hub Material
    Steel
  • Hub Style
    Bored
  • Hub Type
    T-Hub
  • Material
    Steel
  • Max Rpm
    4750 rpm
  • Maximum Speed
    3600 rpm
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Product Type
    Grid Coupling Hubs
  • Series
    T10_T20 Series Stock Hubs
  • Torque Capacity
    1513 ft-lbs
  • UPC_NO
    782934002588

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)