Motion
1080T HUB 3.000 NON-STK 3/4 X 3/8 KW

FALK
1080T HUB 3.000 NON-STK 3/4 X 3/8 KW

Grid Coupling Hub - 1080T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.0000 in Bore Diameter, 3-1/2 (T10) in, 3-1/2 (T20) in, 3-1/2 (T31) in, 3-1/2 (T35-Shaft Hub) in, 3-1/2 (T35-T Hub) in Length Through Bore
MI ITEM #08412103
MFR #1080T HUB 3.000 NON-STK 3/4 X 3/8 KW
Your Price$428.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T HUB 3.000 NON-STK 3/4 X 3/8 KW

Grid Coupling Hub - 1080T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.0000 in Bore Diameter, 3-1/2 (T10) in, 3-1/2 (T20) in, 3-1/2 (T31) in, 3-1/2 (T35-Shaft Hub) in, 3-1/2 (T35-T Hub) in Length Through Bore
MI ITEM #08412103
MFR #1080T HUB 3.000 NON-STK 3/4 X 3/8 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$428.83/each(List $614.21)

Overview

Mfr description
1080T HUB 3.000 NON-STK 3/4 X 3/8 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
  • This precision technology was originally used in the production of sophisticated aircraft components

Specifications

  • Coupling Size Code
    1080T
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    18150 in
  • Max Rpm
    4750 rpm
  • Hub Material
    Steel
  • Coupling Overall Length
    7.12 in
  • Distance Between Shafts
    3.09 to 8.03 (T35) in, 6.12 to 16 (T31) in
  • Horsepower @ 100 RPM
    28.8 hp
  • Keyway Size
    3/4 x 3/8 in
  • Coupling Type
    Grid
  • UPC_NO
    782934003431
  • Weight
    5.50 lbs
  • Coupling Size
    1080
  • Overall Length
    5.5000 in
  • Series
    T10, T20
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text