Motion
1080T10 COVER

FALK
1080T10 COVER

Grid Coupling Cover - 1080T Coupling Size Code, Horizontal Split, 8.75 in Cover Overall Length
MI ITEM #08412106
MFR #1080T10 COVER
Price$208.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1080T10 COVER

Grid Coupling Cover - 1080T Coupling Size Code, Horizontal Split, 8.75 in Cover Overall Length
MI ITEM #08412106
MFR #1080T10 COVER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$208.79/each

Specifications

Dimensions

  • Coupling Size Code
    1080T
  • Cover Outside Diameter
    7-1/2 in
  • Cover Overall Length  
    8.75 in
  • Weight
    5.551 lb

Details

  • A/B Class
    A
  • Construction Type
    Horizontally-Split
  • Coupling Type
    Grid
  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Grid Material
    Alloy Steel
  • Group & Class
    Grid Coupling Parts & Kits
  • Hardware Material
    Steel
  • Manufacturer Upc Number
    782934006418
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Covers
  • Series
    T10 Series
  • UPC_NO
    782934006418

Overview

Mfr description
1080T10 COVER
  • Can be used on non-Falk hubs. Substitute for ABB Dodge Grid-Lign 006256, Martin Blue-Flex 1080M10-COV, Regal Kop-Flex Kop-Grid 1965565, Altra TB Wood's G-Flex 1080T10CK, Timken Lovejoy 69790405279; Five-year warranty. We're so confident in the performance of Falk Steelflex Couplings that they are warranted for 5 years when lubricated with Falk LTG Grease and used with Falk brand hubs and grids. Most competitors only offer a 12- or 18-month warranty.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text