Motion
1090T HUB 2.1250 BORE - non stk

FALK
1090T HUB 2.1250 BORE - non stk

Grid Coupling Hub - 1090T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.1250 in Bore Diameter, 3.8800 in Length Through Bore
Mi Item #08412111
MFR #1090T HUB 2.1250 BORE - non stk
Price$684.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T HUB 2.1250 BORE - non stk

Grid Coupling Hub - 1090T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 2.1250 in Bore Diameter, 3.8800 in Length Through Bore
Mi Item #08412111
MFR #1090T HUB 2.1250 BORE - non stk

Mfr description
1090T HUB 2.1250 BORE 1/2 X 1/4 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$684.66/each

Specifications

Dimensions

  • Bore Diameter  
    2.1250 in
  • Bore Size
    2.1250 in
  • Bore Size Max
    2.1250 in
  • Bore Size Min
    2.1240 in
  • Coupling Overall Length
    7.88 in
  • Coupling Size Code
    1090T
  • Distance Between Shafts
    3-1/4 to 8.03 (T35) in, 6.44 to 16 (T31) in
  • Hub Barrel Outside Diameter
    4.8800 in
  • Hub Diameter  
    4.88 (T10) in, 4.88 (T20) in, 4.88 (T35-T-Hub) in, 5.62 (T31) in, 5.62 (T35-Shaft Hub) in
  • Keyway Size
    1/2 x 1/4 in
  • Length Through Bore  
    3.8800 in
  • Outside Diameter
    8.31 (T10) in, 8.31 (T31) in, 8.31 (T35) in, 9.17 (T20) in
  • Overall Length
    3.8800 in
  • Weight
    20.00 lbs

Details

  • Bore Fit
    Clearance
  • Bore Type
    Finished w/ Keyway
  • Coupling Component
    Hub Only
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    52.4 hp
  • Hub Bore Fit
    Clearance
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    T-Hub
  • Material
    Steel
  • Max Rpm
    4000 rpm
  • Maximum Speed
    3600 rpm
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Product Type
    Grid Coupling Hubs
  • Series
    T10_T20 Series Stock Hubs
  • Torque Capacity
    2750 ft-lbs
  • UPC_NO
    782934003790
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)