Motion
1090T HUB 3.0000 non stk

FALK
1090T HUB 3.0000 non stk

0710933 Falk T10_T20 Series Standard Bore Hub
MI ITEM #08412117
MFR #1090T HUB 3.0000 non stk
Price$657.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T HUB 3.0000 non stk

0710933 Falk T10_T20 Series Standard Bore Hub
MI ITEM #08412117
MFR #1090T HUB 3.0000 non stk

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$657.19/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Bore Size
    3.0000 in
  • Bore Size Max
    3.0000 in
  • Bore Size Min
    2.9990 in
  • Coupling Overall Length
    7.88 in
  • Coupling Size Code
    1090T
  • Distance Between Shafts
    3-1/4 to 8.03 (T35) in, 6.44 to 16 (T31) in
  • Hub Barrel Outside Diameter
    4.8800 in
  • Hub Diameter  
    4.88 (T10) in, 4.88 (T20) in, 4.88 (T35-T-Hub) in, 5.62 (T31) in, 5.62 (T35-Shaft Hub) in
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    3.8800 in
  • Outside Diameter
    8.31 (T10) in, 8.31 (T31) in, 8.31 (T35) in, 9.17 (T20) in
  • Overall Length
    3.8800 in

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    52.4 hp
  • Hub Bore Fit
    Clearance
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    T-Hub
  • Material
    Steel
  • Max Rpm
    4000 rpm
  • Maximum Speed
    3600 rpm
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Product Type
    Grid Coupling Hubs
  • Series
    T10_T20 Series Stock Hubs
  • Torque Capacity
    2750 ft-lbs
  • UPC_NO
    782934003875

Overview

Mfr description
1090T HUB 3.0000 NON-STK 3/4 X 3/8 KW
  • Tapered grids, made of high strength alloy steel, are quenched and tempered to spring hardness
  • Tapered grids are accessible through the quickly removable cover
  • Generous misalignment capacity is provided without producing detrimental bearing side loads created by other couplings
  • This precision technology was originally used in the production of sophisticated aircraft components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text