Motion
1090T HUB 3.1250 NON-STK 3/4 X 3/8 KW

FALK
1090T HUB 3.1250 NON-STK 3/4 X 3/8 KW

Grid Coupling Hub - 1090T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.1250 in Bore Diameter, 3.88 (T10) in, 3.88 (T20) in, 3.88 (T35-T Hub) in, 4 (T31) in, 4 (T35-Shaft Hub) in Length Through Bore
Mi Item #08412118
MFR #1090T HUB 3.1250 NON-STK 3/4 X 3/8 KW
Price$683.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T HUB 3.1250 NON-STK 3/4 X 3/8 KW

Grid Coupling Hub - 1090T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.1250 in Bore Diameter, 3.88 (T10) in, 3.88 (T20) in, 3.88 (T35-T Hub) in, 4 (T31) in, 4 (T35-Shaft Hub) in Length Through Bore
Mi Item #08412118
MFR #1090T HUB 3.1250 NON-STK 3/4 X 3/8 KW

Mfr description
1090T HUB 3.1250 NON-STK 3/4 X 3/8 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$683.43/each

Specifications

Dimensions

  • Bore Diameter  
    3.1250 in
  • Coupling Overall Length
    7.88 in
  • Coupling Size
    1090
  • Coupling Size Code
    1090T
  • Distance Between Shafts
    3-1/4 to 8.03 (T35) in, 6.44 to 16 (T31) in
  • Hub Diameter  
    4.88 (T10) in, 4.88 (T20) in, 4.88 (T35-T-Hub) in, 5.62 (T31) in, 5.62 (T35-Shaft Hub) in
  • Keyway Size
    3/4 x 3/8 in
  • Length Through Bore  
    3.88 (T10) in, 3.88 (T20) in, 3.88 (T35-T Hub) in, 4 (T31) in, 4 (T35-Shaft Hub) in
  • Overall Length
    6.7000 in
  • Weight
    8.61 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    52.4 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Max Rpm
    4000 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
  • Torque Capacity
    33000 in
  • UPC_NO
    782934147388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)