Motion
1090T10 COVER-GRID ASSY

FALK
1090T10 COVER-GRID ASSY

Grid Coupling Cover & Grid Assembly - Horizontal Split, 1090T Coupling Size Code, 4.8100 in Overal Length
MI ITEM #08412125
MFR #1090T10 COVER-GRID ASSY
Price$958.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T10 COVER-GRID ASSY

Grid Coupling Cover & Grid Assembly - Horizontal Split, 1090T Coupling Size Code, 4.8100 in Overal Length
MI ITEM #08412125
MFR #1090T10 COVER-GRID ASSY

Mfr description
1090T10 COVER-GRID ASSY
  • Type T10
  • Close coupled horizontal split cover
  • Double flexing, close-coupled design for use in four-bearing systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$958.53/each

Specifications

Dimensions

  • Coupling Size Code
    1090T
  • Cover Outside Diameter
    8.31 in
  • Cover Overall Length
    4.8100 in

Details

  • Cover Material
    Aluminum
  • Cover Type
    Horizontal Split
  • Includes
    Seal
  • Max Rpm
    3600 rpm
  • Product Type
    Grid Coupling Cover & Grid Assemblies
  • UPC_NO
    782934006388

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)