Motion
1090T20 COVER

FALK
1090T20 COVER

Grid Coupling Cover - 1090T20 Coupling Size Code, Vertical Split, 3.7000 in Cover Overall Length
Mi Item #08412126
MFR #1090T20 COVER
Price$361.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1090T20 COVER

Grid Coupling Cover - 1090T20 Coupling Size Code, Vertical Split, 3.7000 in Cover Overall Length
Mi Item #08412126
MFR #1090T20 COVER

Mfr description
1090T20 COVER
  • Type T10
  • Close coupled horizontal split cover
  • Double flexing, close-coupled design for use in four-bearing systems
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$361.93/each

Specifications

Dimensions

  • Coupling Size Code
    1090T20
  • Cover Outside Diameter
    9.17 in
  • Cover Overall Length  
    3.7000 in

Details

  • Construction Type
    Vertically-Split
  • Coupling Type
    Grid
  • Cover Material
    Steel
  • Cover Type
    Vertical Split
  • Group & Class
    Grid Coupling Parts & Kits
  • Manufacturer Upc Number
    782934003219
  • Max Rpm
    4000 rpm
  • Product Type
    Grid Coupling Covers
  • Series
    T20 Series
  • UPC_NO
    782934003219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)