Motion
1100T HUB 2.9980 NON-STK 3/4 X 3/8 KW

FALK
1100T HUB 2.9980 NON-STK 3/4 X 3/8 KW

Grid Coupling Hub - 1100T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.0000 in Bore Diameter, 3.56 (T31) in, 3.56 (T35-Shaft Hub) in, 4-3/4 (T10) in, 4-3/4 (T20) in, 4-3/4 (T35-T Hub) in Length Through Bore
MI ITEM #08412130
MFR #1100T HUB 2.9980 NON-STK 3/4 X 3/8 KW
Your Price$795.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T HUB 2.9980 NON-STK 3/4 X 3/8 KW

Grid Coupling Hub - 1100T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.0000 in Bore Diameter, 3.56 (T31) in, 3.56 (T35-Shaft Hub) in, 4-3/4 (T10) in, 4-3/4 (T20) in, 4-3/4 (T35-T Hub) in Length Through Bore
MI ITEM #08412130
MFR #1100T HUB 2.9980 NON-STK 3/4 X 3/8 KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$795.86/each(List $1,078.18)

Overview

Mfr description
1100T HUB 2.9980 NON-STK 3/4 X 3/8 KW

Specifications

  • Coupling Size Code
    1100T
  • Hub Type
    Standard Grid Taper Hub
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Length Through Bore
  • Hub Diameter
  • Torque Capacity
    55550 in
  • Max Rpm
    3250 rpm
  • Hub Material
    Steel
  • Coupling Overall Length
    9.69 in
  • Distance Between Shafts
    4.06 to 8.06 (T35) in, 8 to 16 (T31) in
  • Horsepower @ 100 RPM
    88.1 hp
  • Keyway Size
    3/4 x 3/8 in
  • Coupling Type
    Grid
  • UPC_NO
    782934014796
  • Weight
    28 lbs
  • Coupling Size
    1100
  • Overall Length
    7.9000 in
  • Series
    T10, T20
  • Product Type
    Grid Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text