Motion
1100T HUB 3.4350 NON-STK 7/8 X 7/16 KW

FALK
1100T HUB 3.4350 NON-STK 7/8 X 7/16 KW

Grid Coupling Hub - 1100T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.4375 in Bore Diameter, 3.56 (T31) in, 3.56 (T35-Shaft Hub) in, 4-3/4 (T10) in, 4-3/4 (T20) in, 4-3/4 (T35-T Hub) in Length Through Bore
Mi Item #08412133
MFR #1100T HUB 3.4350 NON-STK 7/8 X 7/16 KW
Price$845.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1100T HUB 3.4350 NON-STK 7/8 X 7/16 KW

Grid Coupling Hub - 1100T Coupling Size Code, Steel Hub Material, Finished w/ Keyway Bore, 3.4375 in Bore Diameter, 3.56 (T31) in, 3.56 (T35-Shaft Hub) in, 4-3/4 (T10) in, 4-3/4 (T20) in, 4-3/4 (T35-T Hub) in Length Through Bore
Mi Item #08412133
MFR #1100T HUB 3.4350 NON-STK 7/8 X 7/16 KW

Mfr description
1100T HUB 3.4350 NON-STK 7/8 X 7/16 KW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$845.09/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Coupling Overall Length
    9.69 in
  • Coupling Size
    1100
  • Coupling Size Code
    1100T
  • Distance Between Shafts
    4.06 to 8.06 (T35) in, 8 to 16 (T31) in
  • Hub Diameter  
    5.59 (T10) in, 5.59 (T20) in, 5.59 (T35-T-Hub) in, 6-3/4 (T31) in, 6-3/4 (T35-Shaft Hub) in
  • Keyway Size
    7/8 x 7/16 in
  • Length Through Bore  
    3.56 (T31) in, 3.56 (T35-Shaft Hub) in, 4-3/4 (T10) in, 4-3/4 (T20) in, 4-3/4 (T35-T Hub) in
  • Overall Length
    7.9000 in
  • Weight
    26 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Coupling Type
    Grid
  • Horsepower @ 100 RPM
    88.1 hp
  • Hub Material
    Steel
  • Hub Type
    Standard Grid Taper Hub
  • Max Rpm
    3250 rpm
  • Product Type
    Grid Coupling Hubs
  • Series
    T10, T20
  • Torque Capacity
    55550 in
  • UPC_NO
    782934014840

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)